Cutting Oil, Fiske, Drum, Black
- Mfr # L0520-062
- Zoro # G001865377
product price:Â
$
1,832.99
/ea
Key Features
Series
Fiske
Fluid Characteristics
Oil
Container Type
Drum
Flash Point
335 Degrees F
ISO Viscosity Grade
46
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L0520-062
- Zoro #
- G001865377
- UPC #
- 89215452019
- Country of Origin
- United States
- Item
- Cutting Oil
- Series
- Fiske
- Fluid Characteristics
- Oil
- Container Type
- Drum
- Flash Point
- 335 Degrees F
- ISO Viscosity Grade
- 46
- Viscosity
- 48 cSt (at 100°C); 225 SUS (at 100°F)
- Application
- Cutting
- Color
- Black
- Form
- Liquid
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.