Fgl-0, 10/19 Oz. Cart, 10PK

  • Mfr # L0230-010

  • Zoro # G705831500


product price: $232.99
/pk 10, $23.30/ea
Free Shipping & Returns

Key Features

Lubricant Application
High-Speed Can Closing Equipment, Centralized Lubrication Systems
NSF Rating
H1
Container Size
19 oz
Lubricant Container
Cartridge
Min. Operating Temp. Range
0°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0230-010
Zoro #
G705831500
UPC #
89215323005
Country of Origin
United States

Dimensions

Container Size
19 oz

Details

Item
Grease
Lubricant Application
High-Speed Can Closing Equipment, Centralized Lubrication Systems
NSF Rating
H1
Lubricant Container
Cartridge
Min. Operating Temp. Range
0°F
Max. Operating Temp. Range
335°F
Lubricant Color
White
Series
FGL

Description

H-1/food grade white grease for auto lube greasing systems

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.