
Grease, 120 lb, Drum, 400 Degrees F Max Op Temp, Black, Gray
Mfr # L0316-039
Zoro # G601865746
product price: $2,843.99
/eaKey Features
Container Type
Drum
Color
Black, Gray
Operating Temperature - Maximum
400 Degrees F
Operating Temperature - Minimum
-30 Degrees F
Flash Point
505 Degrees F
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
L0316-039
Zoro #
G601865746
UPC #
89215431601
Country of Origin
United States
Details
Item
Grease
Container Type
Drum
Color
Black, Gray
Operating Temperature - Maximum
400 Degrees F
Operating Temperature - Minimum
-30 Degrees F
Flash Point
505 Degrees F
Timken OK Load
60 lb
Application
Automotive, Construction, Heavy-Duty Industrial
Dropping Point
500°F
Pour Point
-45°F
Series
Syn 3000
Thickener
Lithium Complex
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.