Grease, 15.5 oz, Cartridge, Synthetic PAO Base, 440 Degrees F Max Op Temp, Tan, 40 PK

  • Mfr # L0313-098

  • Zoro # G601865920


product price:  $1,085.99
/pk 40, $27.15/ea
Free Shipping & Returns

Key Features

Container Type
Cartridge
Color
Tan
Operating Temperature - Maximum
440 Degrees F
Operating Temperature - Minimum
40 Degrees F
Four-Ball Wear
0.39 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L0313-098
Zoro #
G601865920
UPC #
89215331307
Country of Origin
United States

Details

Item
Grease
Container Type
Cartridge
Color
Tan
Operating Temperature - Maximum
440 Degrees F
Operating Temperature - Minimum
40 Degrees F
Four-Ball Wear
0.39 mm
Application
Slow To Medium Speed Applications Where Wide Temperature Range Is Desired
Dropping Point
600°F
Series
Synxtreme HD
Thickener
Calcium Sulfonate
Container Capacity
15.5 oz

Description

Synxtreme Hd-1/220, 40 Cartridges, Synthetic, Heavy Duty, Calcium Sulphonate For Medium To High Speeds Pk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.