Shop LUBRIPLATE

Grease, 120 lb, Drum, 170 Degrees F Max Op Temp, Beige

  • Mfr # L0044-039

  • Zoro # G501865341


product price:  $1,109.99
/ea
Additional $65.00 delivery surcharge applies per item.
See details

Key Features

Container Type
Drum
Color
Beige
Operating Temperature - Maximum
170 Degrees F
Operating Temperature - Minimum
-15 Degrees F
Application
Cams, Plain Bearings, Slides
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L0044-039
Zoro #
G501865341
UPC #
89215404407
Country of Origin
United States

Details

Item
Grease
Container Type
Drum
Color
Beige
Operating Temperature - Maximum
170 Degrees F
Operating Temperature - Minimum
-15 Degrees F
Application
Cams, Plain Bearings, Slides
Dropping Point
190°F
Series
130
Thickener
Calcium
Container Capacity
120 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.