Shop LUBRIPLATE
See all product information
Grease, 1.75 oz, Tube, 375 Degrees F Max Op Temp, Off-White, 36 PK
Mfr # L0096-086
Zoro # G801865270
product price:Â $267.99
/pk 36, $7.44/ea
Free Shipping & Returns
Key Features
Container Type
Tube
Color
Off-White
Operating Temperature - Maximum
375 Degrees F
Operating Temperature - Minimum
0 Degrees F
Application
Automatic Grease Dispensing Devices
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
L0096-086
Zoro #
G801865270
UPC #
89215109616
Country of Origin
United States
Details
Item
Grease
Container Type
Tube
Container Capacity
1.75 oz
Color
Off-White
Operating Temperature - Maximum
375 Degrees F
Operating Temperature - Minimum
0 Degrees F
Application
Automatic Grease Dispensing Devices
Series
930
Thickener
Gelling agent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.