Zoro Homepage

Grease, 35 lb, Pail, Mineral, White

  • Mfr # L0067-035

  • Zoro # G001865278


product price: $515.99
/ea
Free Shipping & Returns

Key Features

Application
Industrial
Lubricant Type
Grease
Base Formulation
Mineral
Container Type
Pail
Size
35 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0067-035
Zoro #
G001865278
UPC #
089215506705
Country of Origin
United States

Dimensions

Size
35 lb
Container Size
35 lb

Details

Application
Industrial
Lubricant Type
Grease
Base Formulation
Mineral
Container Type
Pail
Min. Operating Temp.
5 Degrees F
Maximum Operating Temperature
270 Degrees F
Dropping Point
380 Degrees F
NSF Rating
H2
Thickener Type
Lithium
Color
White
Base Oil
Mineral
Series
630 Series
Lubricant Application
Multi-Purpose General Grease, Automatic Dispensing Systems
Minimum Operating Temperature
5 Degrees F
Item
Multipurpose Grease
Product Type
Multipurpose Grease
NLGI Viscosity Grade
1
Thickener
Lithium

Description

Multipurpose Grease,35lb,Pail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.