Shop LUBRIPLATE

Grease, 55 gal, Drum, 250 Degrees F Max Op Temp, Off-White

  • Mfr # L0113-040

  • Zoro # G001708940


product price:  $4,753.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Container Type
Drum
Color
Off-White
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-70 Degrees F
Application
Cables, Garage Doors, O-Rings, Seals, Trailer Landing Gear Cases
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L0113-040
Zoro #
G001708940
UPC #
89215411313
Country of Origin
United States

Details

Item
Grease
Container Type
Drum
Color
Off-White
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-70 Degrees F
Application
Cables, Garage Doors, O-Rings, Seals, Trailer Landing Gear Cases
Dropping Point
381°F
Series
Aero
Thickener
Lithium
Container Capacity
55 gal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.