Shop LUBRIPLATE
Additional $205.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Grease, 55 gal, Drum, 400 Degrees F Max Op Temp, Beige
- Mfr # L0161-040
- Zoro # G501865655
product price:Â
$
4,926.99
/ea
Key Features
Container Type
Drum
Color
Beige
Operating Temperature - Maximum
400 Degrees F
Operating Temperature - Minimum
40 Degrees F
Application
High Temperature Applications
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L0161-040
- Zoro #
- G501865655
- UPC #
- 89215416110
- Country of Origin
- United States
- Item
- Grease
- Container Type
- Drum
- Color
- Beige
- Operating Temperature - Maximum
- 400 Degrees F
- Operating Temperature - Minimum
- 40 Degrees F
- Application
- High Temperature Applications
- Thickener
- Bentone
- Container Capacity
- 55 gal
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.