Grease, 6 lb, Tub, 300 Degrees F Max Op Temp, Beige, 4 PK

  • Mfr # L0106-005

  • Zoro # G701865547


product price:  $451.44
/pk 4, $112.86/ea
Free Shipping & Returns

Key Features

Container Type
Tub
Container Capacity
6 lb
Color
Beige
Operating Temperature - Maximum
300 Degrees F
Operating Temperature - Minimum
15 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L0106-005
Zoro #
G701865547
UPC #
89215710669
Country of Origin
United States

Details

Item
Grease
Container Type
Tub
Container Capacity
6 lb
Color
Beige
Operating Temperature - Maximum
300 Degrees F
Operating Temperature - Minimum
15 Degrees F
Timken OK Load
60 lb
Application
Ball Joints, Cams And Ways, Heavy-Duty Chassis, King Pins, Multi-Purpose, Open Gears, Racks
Dropping Point
400°F
Series
1240
Thickener
Lithium 12 Hydroxy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.