Shop LUBRIPLATE

Grease, Cartridge, 260 Degrees F Max Op Temp, Gray, 40 PK

  • Mfr # L0180-098

  • Zoro # G301865664


product price:  $570.99
/pk 40, $14.27/ea
Free Shipping & Returns

Key Features

Container Type
Cartridge
Color
Gray
Operating Temperature - Maximum
260 Degrees F
Operating Temperature - Minimum
-10 Degrees F
Dropping Point
350°F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L0180-098
Zoro #
G301865664
UPC #
89215318001
Country of Origin
United States

Details

Item
Grease
Container Type
Cartridge
Color
Gray
Operating Temperature - Maximum
260 Degrees F
Operating Temperature - Minimum
-10 Degrees F
Dropping Point
350°F
Series
MO-LITH NO. 2
Thickener
Lithium

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.