Shop LUBRIPLATE
See all product information
Grease, Cartridge, 275 Degrees F Max Op Temp, Black, 40 PK
Mfr # L0107-098
Zoro # G301865831
product price:Â $689.99
/pk 40, $17.25/ea
Free Shipping & Returns
Key Features
Color
Black
Operating Temperature - Maximum
275 Degrees F
Operating Temperature - Minimum
-30 Degrees F
Timken OK Load
40 lb
Application
Colder Weather Applications, Open Gears
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
L0107-098
Zoro #
G301865831
UPC #
89215310708
Country of Origin
United States
Details
Item
Grease
Container Type
Cartridge
Color
Black
Operating Temperature - Maximum
275 Degrees F
Operating Temperature - Minimum
-30 Degrees F
Timken OK Load
40 lb
Application
Colder Weather Applications, Open Gears
Dropping Point
370°F
Series
3000
Thickener
Lithium 12 Hydroxy
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.