H-1/Food Grade, Iso-320 Fluid For Chain And Gear Boxes PK4

  • Mfr # L0735-057

  • Zoro # G100663294


product price:  $312.99
/pk 4, $78.25/ea
Free Shipping & Returns

Key Features

Lubricant Application
Chains, Conveyors, Wire Ropes, Sight Feed Oilers
NSF Rating
H1
Container Size
1 gal
Lubricant Container
Jug
Lubricant Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0735-057
Zoro #
G100663294
UPC #
89215673513
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Oil
Lubricant Application
Chains, Conveyors, Wire Ropes, Sight Feed Oilers
NSF Rating
H1
Lubricant Container
Jug
Lubricant Color
Clear
Series
FP

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.