Shop LUBRIPLATE

Lubricant, 1 qt, Amber, 12 PK

  • Mfr # L0935-054

  • Zoro # G901865354


product price:  $332.99
/pk 12, $27.75/ea
Free Shipping & Returns

Key Features

Lubricant Type
Oil
Container Capacity
1 qt
Color
Amber
ISO Viscosity Grade
100
Four-Ball Wear
0.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L0935-054
Zoro #
G901865354
UPC #
89215693504
Country of Origin
United States

Details

Lubricant Type
Oil
Container Capacity
1 qt
Color
Amber
ISO Viscosity Grade
100
Four-Ball Wear
0.4 mm
Flash Point
450 Degrees F
Application
Reciprocating Air Compressors, Rotary Screw, Rotary Vane, Vacuum Pumps and Blowers
SAE Grade
30
Series
SYNAC
Item
Lubricant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.