Shop LUBRIPLATE

Lubricant, 5 gal, Pail, Synthetic Diester Base, Amber

  • Mfr # L0935-060

  • Zoro # G601865265


product price:  $498.99
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Lubricant Type
Oil
Container Capacity
5 gal
Color
Amber
ISO Viscosity Grade
100
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L0935-060
Zoro #
G601865265
UPC #
89215593507
Country of Origin
United States

Details

Container Type
Pail
Lubricant Type
Oil
Container Capacity
5 gal
Color
Amber
ISO Viscosity Grade
100
Flash Point
450 Degrees F
Four-Ball Wear
0.4 mm
Application
Rotary Screw, Rotary Vane and Reciprocating Air Compressors, Vacuum Pumps and Blowers
Series
SYNAC
SAE Grade
30
Item
Lubricant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.