Shop LUBRIPLATE
Additional $145.00 delivery surcharge applies per item.
See details
See all product information
Create Account
LubricantDrum, Colorless, 100 PK
- Mfr # L0973-062
- Zoro # G701865738
product price:Â
$
4,925.99
/ea
Key Features
Container Type
Drum
Lubricant Type
Oil
Color
Colorless
ISO Viscosity Grade
100
Flash Point
530 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L0973-062
- Zoro #
- G701865738
- UPC #
- 89215497317
- Country of Origin
- United States
- Container Type
- Drum
- Lubricant Type
- Oil
- Color
- Colorless
- ISO Viscosity Grade
- 100
- Flash Point
- 530 Degrees F
- Application
- Rotary Screw and Rotary Vane Air Compressors
- Series
- SYN LUBE
- SAE Grade
- 30
- Item
- Lubricant
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.