Shop LUBRIPLATE
Additional $145.00 delivery surcharge applies per item.
See details
See all product information
Create Account
LubricantDrum, Water White, 32 PK
- Mfr # L0970-062
- Zoro # G801865959
product price:Â
$
3,875.99
/ea
Key Features
Container Type
Drum
Lubricant Type
Oil
Color
Water White
ISO Viscosity Grade
32
Flash Point
470 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L0970-062
- Zoro #
- G801865959
- UPC #
- 89215497010
- Country of Origin
- United States
Details
- Container Type
- Drum
- Lubricant Type
- Oil
- Color
- Water White
- ISO Viscosity Grade
- 32
- Flash Point
- 470 Degrees F
- Application
- Rotary Screw and Rotary Vane Air Compressors
- SAE Grade
- 10
- Series
- SYN LUBE
- Item
- Lubricant
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.