Metalworking Fluid, 11 oz, Aersol Spray Can, 12 PK
- Mfr # L0185-063
- Zoro # G001865759
product price:Â
$
252.99
/pk of 12, $21.08/ea
Free Shipping & Returns
Key Features
Fluid Characteristics
Oil
Container Size
11 oz
Container Type
Aerosol Spray Can
ISO Viscosity Grade
32
Flash Point
310 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L0185-063
- Zoro #
- G001865759
- UPC #
- 89215218509
- Country of Origin
- United States
- Item
- Metalworking Fluid
- Fluid Characteristics
- Oil
- Container Type
- Aerosol Spray Can
- ISO Viscosity Grade
- 32
- Flash Point
- 310 Degrees F
- Application
- Drilling, Sawing, Tapping
- Viscosity
- 6 cSt (at 100°C); 150 SUS (at 100°F); 45 SUS (at 210°F)
- Pour Point
- -40°F
- SAE Grade
- 10
- Form
- Liquid
Dimensions
- Container Size
- 11 oz
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.