Shop LUCAS OIL
See all product information
Create Account
Oil
- Mfr # 10042
- Zoro # G123785515
product price:Â
$
14.99
/ea
Sold in multiples of 12 for
$179.88
Key Features
Odor
Petroleum; Sulfur
Viscosity Index
95
Manufacturer Specifications
API GL-5, MT-1
Transmission Type
Manual Transmissions
Additive Included
Anti-Wear and Lubricity Agent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10042
- Zoro #
- G123785515
- UPC #
- 049807100421
- Country of Origin
- United States
Dimensions
- Container Size
- 1 qt
- Fits Chest Size
- Excellent for High Performance and Heavy-Duty Applications, Helps to Control Heat
Details
- Item
- Oil
- Odor
- Petroleum; Sulfur
- Viscosity Index
- 95
- Manufacturer Specifications
- API GL-5, MT-1
- Transmission Type
- Manual Transmissions
- Additive Included
- Anti-Wear and Lubricity Agent
- SAE Viscosity Grade
- 85W-140
- Specific Gravity
- 0.90
- Viscosity @ 100 Deg C
- 28 cSt
- Color
- Clear Light Amber
- Base Formulation
- Conventional
- Features
- Excellent for High Performance and Heavy-Duty Applications, Helps to Control Heat
- Pour Point
- -27 Degrees F
- Standards
- API MT-1
- Container Type
- Bottle
- Series
- Heavy Duty
- Wire Color
- Clear Light Amber
Description
Oil, Container Type Bottle, Container Size 1 qt, Series Heavy Duty, Transmission Type Manual Transmissions, Viscosity Index 95, Standards API MT-1, Base Formulation Conventional, SAE Viscosity Grade 85W-140, Color Clear Light Amber, Manufacturer Specifications API GL-5, MT-1, Additives Included Anti-Wear and Lubricity Agent, Features Excellent for High Performance and Heavy-Duty Applications, Helps to Control Heat, Odor Petroleum; Sulfur, Pour Point -27 Degrees F, Specific Gravity 0.90
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.