Oil
- Mfr # 10045
- Zoro # G623785886
product price:Â
$
51.19
/ea
Sold in multiples of 4 for
$204.76
Key Features
Specific Gravity
0.90
Pour Point
-27 Degrees F
Additive Included
Anti-Wear and Lubricity Agent
SAE Viscosity Grade
85W-140
Viscosity @ 100 Deg C
28 cSt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10045
- Zoro #
- G623785886
- UPC #
- 049807100452
- Country of Origin
- United States
Dimensions
- Container Size
- 1 gal
- Fits Chest Size
- Excellent for High Performance and Heavy-Duty Applications, Helps to Control Heat
Details
- Item
- Oil
- Specific Gravity
- 0.90
- Pour Point
- -27 Degrees F
- Additive Included
- Anti-Wear and Lubricity Agent
- SAE Viscosity Grade
- 85W-140
- Viscosity @ 100 Deg C
- 28 cSt
- Base Formulation
- Conventional
- Color
- Clear Light Amber
- Series
- Heavy Duty
- Viscosity Index
- 95
- Transmission Type
- Manual Transmissions
- Features
- Excellent for High Performance and Heavy-Duty Applications, Helps to Control Heat
- Odor
- Petroleum; Sulfur
- Manufacturer Specifications
- API GL-5, MT-1
- Container Type
- Bottle
- Standards
- API MT-1
- Wire Color
- Clear Light Amber
Description
Oil, Container Type Bottle, Container Size 1 gal, Series Heavy Duty, Transmission Type Manual Transmissions, Viscosity Index 95, Standards API MT-1, Base Formulation Conventional, SAE Viscosity Grade 85W-140, Color Clear Light Amber, Manufacturer Specifications API GL-5, MT-1, Additives Included Anti-Wear and Lubricity Agent, Features Excellent for High Performance and Heavy-Duty Applications, Helps to Control Heat, Odor Petroleum; Sulfur, Pour Point -27 Degrees F, Specific Gravity 0.90
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.