GearOil, Ylw, Synthetic, Bio-E.P., 0.91
- Mfr # 82216
- Zoro # G324970673
product price:Â
$
3,269.99
/ea
Key Features
Series
Bio-E.P.(TM)
SAE Viscosity Grade
Not Specified
Pour Point
-35 Degrees C
Flash Point
272 Degrees C
Four-Ball Wear
0.3 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 82216
- Zoro #
- G324970673
- UPC #
- 096523822168
- Country of Origin
- United States
- Series
- Bio-E.P.(TM)
- SAE Viscosity Grade
- Not Specified
- Pour Point
- -35 Degrees C
- Flash Point
- 272 Degrees C
- Four-Ball Wear
- 0.3 mm
- Environmentally Acceptable Lubricant
- Yes
- ISO Viscosity Grade
- 68
- Specific Gravity
- 0.91
- Viscosity Index
- 194
- Standards
- AGMA 9005-E02, U.S. Steel 224, DIN 51517-3, ISO 12925-1 CKD
- Maximum Operating Temperature
- 200 Degrees F
- Container Type
- Drum
- Item
- Gear Oil
- Application
- Bearings, Bevel Gears, Enclosed Gear Systems, Helical Gears, Industrial Gear Drives, Spur Gears, Worm Gears
- Timken OK Load
- 70 lb
- Color
- Yellow
- Wire Color
- Yellow
Dimensions
- Container Size
- 55 gal
Description
GearOil, Ylw, Synthetic, Bio-E.P., 0.91
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.