Shop LUCAS OIL
See all product information
Create Account
Oil
- Mfr # 10147
- Zoro # G223524335
product price:Â
$
410.99
/ea
Free Shipping & Returns
Key Features
Additive Included
Anti-Wear, Phosphorus, Sulfur
Container Type
Pail
Manufacturer Specifications
API GL-5
Viscosity Index
152
Specific Gravity
0.86
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10147
- Zoro #
- G223524335
- UPC #
- 049807101473
- Country of Origin
- United States
Dimensions
- Container Size
- 5 gal
- Fits Chest Size
- Ensures Lower Operating Temperatures and Better Lubrication, Long Lasting Fluid
Details
- Additive Included
- Anti-Wear, Phosphorus, Sulfur
- Container Type
- Pail
- Manufacturer Specifications
- API GL-5
- Viscosity Index
- 152
- Specific Gravity
- 0.86
- SAE Viscosity Grade
- Not Specified
- Viscosity @ 100 Deg C
- 18.2 cSt
- Item
- Oil
- Color
- Clear, Pale Yellow
- Base Formulation
- Synthetic
- Series
- Synthetic
- Flash Point
- 400 Degrees F
- Standards
- API MT-1
- Features
- Ensures Lower Operating Temperatures and Better Lubrication, Long Lasting Fluid
- Transmission Fluid Type
- MTF
- Transmission Type
- Manual Transmissions
- Wire Color
- Clear, Pale Yellow
Description
Oil, Transmission Fluid Type MTF, Container Type Pail, Container Size 5 gal, Series Synthetic, Transmission Type Manual Transmissions, Viscosity Index 152, Standards API MT-1, Base Formulation Synthetic, SAE Viscosity Grade Not Specified, Color Clear, Pale Yellow, Manufacturer Specifications API GL-5, Additives Included Anti-Wear, Phosphorus, Sulfur, Features Ensures Lower Operating Temperatures and Better Lubrication, Long Lasting Fluid, Flash Point 400 Degrees F, Specific Gravity 0.86
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.