Oil
Mfr # 10076
Zoro # G023785707
product price:Â $43.35
/ea
Sold in multiples of 4 for $173.40
Key Features
Container Type
Bottle
Odor
Petroleum
Container Size
1 gal
Compatible Engine Type
Diesel Engines
Biodegradable
Not Biodegradable
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10076
Zoro #
G023785707
UPC #
049807100766
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Container Type
Bottle
Odor
Petroleum
Item
Oil
Compatible Engine Type
Diesel Engines
Biodegradable
Not Biodegradable
Base Formulation
Conventional
Additive Included
Oxidation Inhibitors, Corrosion Inhibitors
Specific Gravity
0.872
SAE Viscosity Grade
15W-40
Series
Magnum
Compatible Vehicle Type
Diesel Trucks
Color
Amber
Standards
29 CFR 1910.1200
Features
Longer Engine Life, Lubricates and Protects, No Dry Starts
Description
Oil, Series Magnum, Container Size 1 gal, Compatible Vehicle Type Diesel Trucks, Base Formulation Conventional, SAE Viscosity Grade 15W-40, Dexos Rating Not Rated, Standards 29 CFR 1910.1200, Biodegradable Not Biodegradable, Additives Included Oxidation Inhibitors, Corrosion Inhibitors, Color Amber, Compatible Engine Type Diesel Engines, Container Type Bottle, Features Longer Engine Life, Lubricates and Protects, No Dry Starts, Odor Petroleum, Specific Gravity 0.872
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.