Oil
Mfr # 10847
Zoro # G023785622
product price:Â $59.85
/ea
Sold in multiples of 4 for $239.40
Key Features
Base Formulation
Synthetic Blend
Viscosity @ 100 Deg C
7.5 cSt
Series
Synthetic
Compatible Engine Type
Snowmobile
Container Type
Bottle
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10847
Zoro #
G023785622
UPC #
049807108472
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Base Formulation
Synthetic Blend
Viscosity @ 100 Deg C
7.5 cSt
Series
Synthetic
Compatible Engine Type
Snowmobile
Container Type
Bottle
Features
Excellent Cold Temperature Properties, Lower Exhaust Emissions
Biodegradable
Not Biodegradable
Odor
Petroleum
Item
Oil
Engine Cycle
2-Cycle
Flash Point
175 Degrees F
Color
Blue / Green
Standards
API TC, Meets ISO EGD and JASO FD
SAE Viscosity Grade
Not Specified
Detergent
Detergent Oil
Additive Included
Oxidation Inhibitors, Corrosion Inhibitors
Compatible Vehicle Type
ATVs, Mini-Bikes, Mopeds, Motor Scooters, Outdoor Equipment, Snowmobiles, Watercraft
Specific Gravity
0.844
Maximum Operating Temperature
-60 Degrees F
Pour Point
-60 Degrees F
Description
Oil, Series Synthetic, Container Size 1 gal, Compatible Vehicle Type ATVs, Mini-Bikes, Mopeds, Motor Scooters, Outdoor Equipment, Snowmobiles, Watercraft, Base Formulation Synthetic Blend, SAE Viscosity Grade Not Specified, Dexos Rating Not Rated, Standards API TC, Meets ISO EGD and JASO FD, Biodegradable Not Biodegradable, Additives Included Oxidation Inhibitors, Corrosion Inhibitors, Color Blue / Green, Compatible Engine Type Snowmobile, Container Type Bottle, Detergent Detergent Oil
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.