Oil
Mfr # 10082
Zoro # G023785370
product price:Â $14.55
/ea
Sold in multiples of 6 for $87.30
Key Features
Container Size
1 qt
Viscosity @ 40 Deg C
47.93 cSt
Viscosity @ 100 Deg C
8.68 cSt
Base Formulation
Synthetic Blend
Color
Amber
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10082
Zoro #
G023785370
UPC #
049807100827
Country of Origin
United States
Dimensions
Container Size
1 qt
Details
Item
Oil
Viscosity @ 40 Deg C
47.93 cSt
Viscosity @ 100 Deg C
8.68 cSt
Base Formulation
Synthetic Blend
Color
Amber
Container Type
Bottle
Odor
Petroleum
Features
Consistent Viscosity Oil, Excellent Normal Highway Usage Oil, Long Lasting, Multi-Grade Performance
Series
Synthetic
Compatible Engine Type
Diesel Engines, Gasoline Engines, Turbo-Charged Engines
Standards
API SP/ILSAC GF-6
Detergent
Detergent Oil
Viscosity Index
161
Compatible Vehicle Type
Cars
Specific Gravity
0.845
Biodegradable
Not Biodegradable
Additive Included
Oxidation Inhibitors, Corrosion Inhibitors
SAE Viscosity Grade
5W-20
Description
Oil, Series Synthetic, Container Size 1 qt, Compatible Vehicle Type Cars, Base Formulation Synthetic Blend, SAE Viscosity Grade 5W-20, Dexos Rating Not Rated, Standards API SP/ILSAC GF-6, Biodegradable Not Biodegradable, Additives Included Oxidation Inhibitors, Corrosion Inhibitors, Color Amber, Compatible Engine Type Diesel Engines, Gasoline Engines, Turbo-Charged Engines, Container Type Bottle, Detergent Detergent Oil
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.