Shop LUCAS OIL
See all product information
Create Account
Grease
Mfr # 10330
Zoro # G623785756
product price:Â
$
10.79
/ea
Sold in multiples of 12 for $129.48
Key Features
Net Weight
14 lb
Container Type
Tub
Product Type
Grease
Flammability
Nonflammable
Viscosity @ 100 Deg C
11.4 cSt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10330
- Zoro #
- G623785756
- UPC #
- 049807103309
- Country of Origin
- United States
Dimensions
- Container Size
- 1 lb
Details
- Item
- Grease
- Net Weight
- 14 lb
- Container Type
- Tub
- Product Type
- Grease
- Flammability
- Nonflammable
- Viscosity @ 100 Deg C
- 11.4 cSt
- Color
- Green
- Dropping Point
- 562 Degrees F
- For Use On
- Chassis, Heavy-Duty Equipment, U-Joints, Wheel Bearings
- Product Form
- Solid
- NLGI Viscosity Grade
- 2
- Thickener Type
- Lithium
- Series
- Marine
- Features
- All Temperature Stable, Exceeds Lube for Life Specifications, Lasts Four Times Longer than Regular Grease, Virtually Waterproof
- Flash Point
- 410 Degrees F
- Resistance Properties
- Water Resistant
- Standards
- 29 CFR 1910.1200 Hazard Communication Standard (HCS)
- Odor
- Aromatic
- Viscosity @ 100 Deg F
- 460 cSt
Description
Grease, Product Type Grease, Series Marine, Container Type Tub, Container Size 1 lb, For Use On Chassis, Heavy-Duty Equipment, U-Joints, Wheel Bearings, ISO Viscosity Grade Not Applicable, NLGI Viscosity Grade 2, Thickener Type Lithium, Viscosity @ 100 Deg F 460 cSt, Standards 29 CFR 1910.1200 Hazard Communication Standard (HCS), Color Green, Product Form Solid, Dropping Point 562 Degrees F
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.