Products Red "N" Tacky Multi-Purpose Grease 11 oz
- Mfr # 11025
- Zoro # G905304521
product price:
$
13.79
/ea
Sold in multiples of 12 for
$165.48
Key Features
Post-Application Film
Wet Film
Net Weight
11 oz.
Container Type
Bottle
Application
Multi Purpose
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11025
- Zoro #
- G905304521
- UPC #
- 49807110253
- Country of Origin
- United States
Details
- Post-Application Film
- Wet Film
- Net Weight
- 11 oz.
- Container Type
- Bottle
- Item
- Multipurpose Grease
- Application
- Multi Purpose
- Container Capacity
- 11 oz
- Color
- Red
Description
Lucas Red "N" Tacky Grease is a smooth, tacky, red lithium complex grease fortified with rust and oxidation inhibitors. Lucas Red "N" Tacky Grease is fortified with a high degree of extreme pressure additives that give it a True Timken load much higher than other greases of this type. It's especially good for sliding surfaces and open gears.
- • It has good water resistance and washout properties
- • It has excellent mechanical stability and storage life
- • It is able to withstand heavy loads for extended periods of time
- • It can be used in many agricultural, automotive and industrial applications
- • 0
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.