Lumapro
Ballast Ignitor, 400W, HPS
Mfr # 1XUG4
Zoro # G2182731
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Lamp Type High Pressure Sodium
- Ballast Max. Lamp Watts 400
- Ignitor to Lamp Distance Max. 2 ft.
- Length 2 1/2 in
- Diameter 1 3/8 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BODINE 1842 W, 750 lm Compact Fluorescent Emergency Ballast (B94CGUM)
- FEIT ELECTRIC Recessed Downlgt 925L (LEDR56/950CA)
- LUXRITE Goof Trim Ring for 5/6 Inch Ceiling Lightss Outer Diameter 8" Inner Diameter 6.14" Metal 4-Pack (LR41023-4PK)
- LUMAPRO Motion Light, 180 Deg View Angle, Bronze (2LBN1)
- LUMAPRO Ballast Ignitor, 150W, HPS (1XUG3)
- ADVANCE Ballast Ignitor, 150W, HPS (LI551-H4)
- ADVANCE Ballast Ignitor, 400W, HPS, Length: 2 1/2 in (LI501-H4)
- ADVANCE Ballast Ignitor, 450W, MH (LI533-H4)
- ADVANCE Ballast Ignitor, 1000 W, HPS (LI571-H5)
- Lumapro HID Ballast Ignitors