Lumapro

LED Rope Light, 5000K, 18 Ft, 120V


product price: $59.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Watts 18 W
  • Color Temperature 5000K
  • Light Color White
  • Width 1/2 in
  • Includes Power Cord, Spare Fuse, (18) Screws, (9) Mounting Clips
See all product information

Product Information

Dimensions

Width 1/2 in
Length 18 ft
Height 1/2 in
Overall Width 1/2 in
Overall Height 1/2 in
Overall Length 18 ft
Manufacturer Warranty Length 1 yr

Details

Item LED Rope Light
Watts 18 W
Color Temperature 5000K
Light Color White
Includes Power Cord, Spare Fuse, (18) Screws, (9) Mounting Clips
Standards CSA c us, UL Certified
Temp. Range -20 Degrees to 60 Degrees C
Color Temp. 5000K
Warranty 1 yr
Voltage 120 V AC
Housing Color Clear
Housing Material PVC
Rated Life 30,000 hr
Number of LEDs 216
Bulb Spacing 1 in
Environmental Rating Damp Location Rated
Connection Type Plug-In
Minimum Operating Temperature -4 Degrees F
Cutting Intervals Not Available
Wattage 18 W
Dimmable No
Maximum Run 192 ft
Casing Material PVC
Casing Color Clear
Maximum Operating Temperature 140 Degrees F
Chasing No

Description

LED Rope Light, Casing Color Clear, Light Color White, Overall Length 18 ft, Overall Height 1/2 in, Wattage 18 W, Voltage 120 V AC, Rated Life 30,000 hr, Dimmable No, Cutting Intervals Not Available, Includes Power Cord, Spare Fuse, (18) Screws, (9) Mounting Clips, Bulb Spacing 1 in, Casing Material PVC, Chasing No, Color Temperature 5000K, Connection Type Plug-In, Environmental Rating Damp Location Rated, Manufacturer Warranty Length 1 yr, Maximum Operating Temperature 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.