LED Fixture, 15 ft Mount H

  • Mfr # WPSLED15S
  • Zoro # G924146621
product price: 
$
194.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Mount Type
Surface
Light Distribution Type - IESNA
Type IV
Metal Halide Wattage Equivalency
100 W
Manufacturers Warranty Length
5 yr
Overall Width
7 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WPSLED15S
Zoro #
G924146621
UPC #
-
Country of Origin
Viet Nam

Dimensions

Manufacturers Warranty Length
5 yr
Overall Width
7 1/2 in
Mounting Height - Maximum
15 ft
Overall Length
10 1/2 in
Mounting Height - Minimum
8 ft
Overall Height
6 1/4 in
Wire Rope Length
10 1/2 in
Length
10 1/2 in

Details

Mount Type
Surface
Light Distribution Type - IESNA
Type IV
Metal Halide Wattage Equivalency
100 W
Operating Temperature - Minimum
-40 Degrees C
IP Rating
IP65
Fixture Wattage
60 W
Item
LED Fixture
Standards
DLC Listed, DLC Listed Premium, FCC Class A, RoHS Complaint, UL Listed
Color Temperature
3000K, 3500K, 4000K, 5000K, 6500K
Housing Material
Aluminum
Color Rendering Index
80
Number of Hubs
4
Voltage
120 to 347V AC
High Pressure Sodium Wattage Equivalency
375 W
Lumen Selectable
Selectable
Housing Color
Bronze
For Location
Outdoor
Color Selectable
Selectable
Light Output
4,300 lm, 8,100 lm
Rated Life
54,000 hr
Operating Temperature - Maximum
40 Degrees C
Includes Lamp
Integrated
Series
Lumark AP

Description

LED Fixture, Fixture Wattage 60 W, Voltage 120 to 347V AC, Light Technology LED, Color Temperature 3000K, 3500K, 4000K, 5000K, 6500K, Color Rendering Index 80, Includes Lamp Integrated, Rated Life 54,000 hr, IP Rating IP65, Standards DLC Listed, DLC Listed Premium, FCC Class A, RoHS Complaint, UL Listed

Ratings & reviews