LED Fixture, 15 ft Mount H

  • Mfr # AWPF28S
  • Zoro # G524146458
product price: 
$
158.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color Selectable
Selectable
Operating Temperature - Maximum
40 Degrees C
Color Rendering Index
80
Mount Type
Surface
Light Output
2,800 lm, 4,000 lm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AWPF28S
Zoro #
G524146458
UPC #
-
Country of Origin
Thailand

Dimensions

Overall Length
6 in
Manufacturers Warranty Length
5 yr
Overall Width
4 3/4 in
Mounting Height - Maximum
15 ft
Overall Height
8 1/4 in
Mounting Height - Minimum
8 ft
Wire Rope Length
6 in
Length
6 in

Details

Color Selectable
Selectable
Operating Temperature - Maximum
40 Degrees C
Color Rendering Index
80
Mount Type
Surface
Light Output
2,800 lm, 4,000 lm
For Location
Outdoor
Operating Temperature - Minimum
-40 Degrees C
Number of Hubs
4
IP Rating
IP66
Metal Halide Wattage Equivalency
70 W
Item
LED Fixture
Voltage
120 to 347V AC
Series
Lumark AP
Includes Lamp
Integrated
Housing Color
Bronze
Light Distribution Type - IESNA
Type IV
High Pressure Sodium Wattage Equivalency
250 W
Housing Material
Aluminum
Standards
DLC Listed, DLC Listed Premium, FCC Class A, RoHS Complaint, UL Listed
Rated Life
102,000 hr
Fixture Wattage
28 W
Color Temperature
3000K, 4000K, 5000K
Lumen Selectable
Selectable

Description

LED Fixture, Fixture Wattage 28 W, Voltage 120 to 347V AC, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Includes Lamp Integrated, Rated Life 102,000 hr, Fixture Lens Material Polycarbonate, IP Rating IP66, Standards DLC Listed, DLC Listed Premium, FCC Class A, RoHS Complaint, UL Listed

Ratings & reviews