Shop WESTGATE
See all product information
Create Account
X-GEN SURFACE CANOPY LG HOUSING ADJ. 30W-80W 30K 120-277V 0-10V, 30W/40W/60W/80W, 3000K, BRONZE
- Mfr # CDLX-LG-30-80W-30K
- Zoro # G224885725
product price:Â
$
193.99
/ea
Free Shipping & Returns
Key Features
Lumens
120LM/W
Power Factor
>0. 9
Voltage
120V to 277V
IP Rating
IP65
Standards
UL, DLC Premium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CDLX-LG-30-80W-30K
- Zoro #
- G224885725
- UPC #
- 845060088946
- Country of Origin
- China
- Lumens
- 120LM/W
- Power Factor
- >0. 9
- Voltage
- 120V to 277V
- IP Rating
- IP65
- Standards
- UL, DLC Premium
- Rated Life
- 50,000hr
- Max. Fixture Wattage
- 30W/40W/60W/80W
- Fixture Housing Material
- Aluminum
- Lighting Technology
- LED
- Dimmable
- 0~10V Dimmable
- Color Temperature
- 3000 K
- CRI
- >80
- Housing Finish
- BRONZE
- Item
- X-Gen Surface Canopy Lg Housing Adj. 30W-80W 30K 120-277V 0-10V
- Beam Angle
- 110x110°
- Weight
- 9.92 lb
- BUG Rating
- B3-U2-G2
- Ambient Temp. Range
- -40 Degrees to 104 Degrees F
Dimensions
- Width
- 14.0 in
- Height
- 4.0 in
- Length
- 14.0 in
Description
The Westgate CDLX-LG-30-80W-30K is a x-gen surface canopy lg housing adj. 30w-80w 30k 120-277v 0-10v. It delivers 120LM/W of 3000K light at 30W/40W/60W/80W. Operates on 120-277V input power. Constructed of aluminum in a bronze finish. Dimming: 0-10V Dimmable. Key specifications: CRI >80, power factor >0. 9, THD <20%, beam angle 110x110 Deg, operating temperature -40 DegF-+104 DegF, 50,000hr rated life, IP65 ingress protection, BUG rating B3-U2-G2. Light source: LED. Certifications: UL, DLC Premium.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.