LED Fixture, 20 ft Mount H

  • Mfr # AWPF75S
  • Zoro # G624146686
product price: 
$
218.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Light Output
7,900 lm, 11,200 lm
Housing Color
Bronze
Metal Halide Wattage Equivalency
175 W
Mounting Height - Maximum
20 ft
Rated Life
102,000 hr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AWPF75S
Zoro #
G624146686
UPC #
-
Country of Origin
Thailand

Dimensions

Mounting Height - Maximum
20 ft
Overall Height
12 1/4 in
Overall Length
11 in
Mounting Height - Minimum
15 ft
Manufacturers Warranty Length
5 yr
Overall Width
6 3/4 in
Wire Rope Length
11 in
Length
11 in

Details

Light Output
7,900 lm, 11,200 lm
Housing Color
Bronze
Metal Halide Wattage Equivalency
175 W
Item
LED Fixture
Rated Life
102,000 hr
Color Rendering Index
80
Mount Type
Surface
Series
Lumark AP
High Pressure Sodium Wattage Equivalency
250 W
Lumen Selectable
Selectable
Includes Lamp
Integrated
IP Rating
IP66
Color Temperature
3000K, 4000K, 5000K
Number of Hubs
4
Housing Material
Aluminum
Fixture Wattage
75 W
Operating Temperature - Maximum
40 Degrees C
For Location
Outdoor
Light Distribution Type - IESNA
Type IV
Voltage
120 to 347V AC
Standards
DLC Listed, DLC Listed Premium, FCC Class A, RoHS Complaint, UL Listed
Color Selectable
Selectable
Operating Temperature - Minimum
-40 Degrees C

Description

LED Fixture, Fixture Wattage 75 W, Voltage 120 to 347V AC, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Includes Lamp Integrated, Rated Life 102,000 hr, Fixture Lens Material Polycarbonate, IP Rating IP66, Standards DLC Listed, DLC Listed Premium, FCC Class A, RoHS Complaint, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.