Milk Pasteurization Testing System
- Mfr # MTC-4004
- Zoro # G322436980
product price:Â
$
2,544.99
/ea
Free Shipping & Returns
Key Features
Includes
(2) Type 2DCF 1.5 in Tri-Clamp Sanitrodes, (2) Type 2DCF 2 in Tri-Clamp Sanitrodes, (2) Type 2J 1.5 in Jacks with 10 ft Cable
Overall Height
2 1/2 in
Overall Width
5.75 in
Wire Rope Length
9 in
Number of Digits
18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MTC-4004
- Zoro #
- G322436980
- UPC #
- -
- Country of Origin
- United States
- Includes
- (2) Type 2DCF 1.5 in Tri-Clamp Sanitrodes, (2) Type 2DCF 2 in Tri-Clamp Sanitrodes, (2) Type 2J 1.5 in Jacks with 10 ft Cable
- Number of Digits
- 18
- Product Type
- Milk Pasteurization Testing System
- Standards
- Meets U.S. Public Health Code
- Display Type
- LCD
- Application
- Measure the Short Time Pasteurization Holding Period
- Item
- Milk Pasteurization Testing System
Dimensions
- Overall Height
- 2 1/2 in
- Overall Width
- 5.75 in
- Wire Rope Length
- 9 in
- Overall Length
- 9 in
- Length
- 9 in
Description
Milk Pasteurization Testing System, Number of Digits 18, Application Measure the Short Time Pasteurization Holding Period, Includes (2) Type 2DCF 1.5 in Tri-Clamp Sanitrodes, (2) Type 2DCF 2 in Tri-Clamp Sanitrodes, (2) Type 2J 1.5 in Jacks with 10 ft Cable, Standards Meets U.S. Public Health Code, Product Type Milk Pasteurization Testing System, Display Type LCD, Overall Height 2 1/2 in, Overall Length 9 in, Overall Width 5.75 in, Operating Temperature - Maximum Not Applicable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.