BS-JY-PN CH-W Pino Bar Stool - Cherry plus White
- Mfr # BS-JY-PN CH+W
- Zoro # G624192058
product price:Â
$
211.99
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
- BS-JY-PN CH+W
- Zoro #
- G624192058
- UPC #
- -
- Country of Origin
- China
Description
Featuring a sleek bent wood back and leatherette seating, the Pino Bar Stool is the epitome of elegance. Hydraulics with 360 degrees turn allow for easy height adjustment. ** Note: Due to the natural variation in wood, color may vary slightly** Product Measurement: 19 in L x 18.5 in W x 37 in- 42 in H Seat adjusts: 27 in to 32 in H