Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Lutron Dimming Ballast, 277V, 45-9/32 In Lamp FDB-T554-277-2

Dimming Ballast, 277V, 45-9/32 In Lamp (Discontinued)

  • Mfr # FDB-T554-277-2
  • Zoro # G3156142
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDB-T554-277-2
Zoro #
G3156142
UPC #
027557682770
Country of Origin
United States

Dimensions

Height
1 in
Width
1 3/16 in
Length
18 in

Details

Ballast Family
Hi Lume(R) 1%
Thermal Protection
Class P
Ballast Lamp Watts
54
Ballast Lamp Type
T5HO
Ballast Max. Number of Lamps
2
Ballast Item
Electronic Ballast
Min. Starting Temp.
50 Degrees F
Ballast Max. Lamp Watts
54
Input Watts
124.7
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Ballast Type
Electronic
Total Harmonic Distortion
Less Than 10%
Dimming Range
100% to 1% RLO
Ballast Voltage
277
Standards
UL935, CSA C22.2 No. 74, Class P Thermally Protected, ANSI C82.11, FCC Part 18 EMI/RFI Emissions, MIL Std. 461E Meets The Requirements of CE101, RE101 and RE102, ANSI C62.41 Category A, ANSI/ESD S20.20, ISO 9001.2000
Ballast Start Type
Programmed/Rapid
Ballast Dimming
Yes
Item
Dimming Ballast
Ballast Dimming Type
Full Range Continuous Dimming
Ballast Factor
1
Power Factor
1
Amps AC
0.45
Sound Rating
Inaudible in 27dBa Ambient Environment
Fixture Ballast Type
Electronic
Ballast Bulb Type
T5HO
Dimming
Yes

Description

Dimming Ballast, Ballast Start Type Programmed/Rapid, Ballast Bulb Type T5HO, Dimming Yes, Dimming Range 100 Percent to 1 Percent RLO, Min. Starting Temp. 50 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.