Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fan Control, Slide, Rocker, 1.5Amp, Almond

  • Mfr # CTFSQ-F-AL

  • Zoro # G4125116


product price: $27.11
/ea

Key Features

Max. Amps
1.5 A
Voltage
120V
Switch Color
Almond
Type
Rocker Switch with Captive Linear
For Use With
One Ceiling Paddle Fan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTFSQ-F-AL
Zoro #
G4125116
UPC #
027557830089
Country of Origin
China

Dimensions

Height (In.)
2 3/4 in
Depth (In.)
1 5/16 in
Width (In.)
2 1/8 in
Overall Height
4 3/4 in
Overall Width
3 in
Overall Depth
1 1/4 in

Details

Item
Speed Control
Max. Amps
1.5 A
Voltage
120V
Switch Color
Almond
Type
Rocker Switch with Captive Linear
For Use With
One Ceiling Paddle Fan
Fits
Single Gang Box
Plate Color
Almond
Product Type
Speed Control
Switch Type
Rocker, Single Slide
Input Voltage
120V AC
Maximum Input Current
1.5 A
Standards
CSA Certified, NOM Certified, UL Listed
Contact Form
SPDT
Primary Voltage
120V AC
Reversible
Not Reversible
Temperature Sensor
Temperature Sensor Not Included
Items Controlled
Fans
Number of Switches or Dials
1
Compatible with Series
Universal Ceiling Paddle Fans

Description

Speed Control, Switch Type Rocker, Single Slide, Contact Form SPDT, Input Voltage 120V AC, Maximum Input Current 1.5 A, Number of Switches or Dials 1, Plate Material Not Applicable, Reversible Not Reversible, Temperature Sensor Temperature Sensor Not Included, Maximum Temperature Setting Not Applicable, Minimum Temperature Setting Not Applicable, Plate Color Almond, Switch Color Almond, Overall Height 4 3/4 in, Overall Width 3 in, Overall Depth 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.