3-Level Tubular Cart 2 Flanges Per Level Including A Compartment Level And Horizontal Hand Bar.
- Mfr # 32B-2
- Zoro # G723532816
product price:Â
$
1,328.99
/ea
Key Features
Color
Gray/ black fittings
Overall Length
28 in
Workbench/Table Surface Material
White PVC
Assembled/Unassembled
Assembled
Frame Material
Aluminum Tube
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32B-2
- Zoro #
- G723532816
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 28 in
- Top Thickness
- 1/2 in
- Overall Width
- 35 in
- Overall Height
- 47 in
- Caster Dia.
- 4 in
Details
- Color
- Gray/ black fittings
- Workbench/Table Surface Material
- White PVC
- Assembled/Unassembled
- Assembled
- Frame Material
- Aluminum Tube
- Finish
- Matte
- Load Capacity
- 500lbs
- Material
- Graphit
- Caster Type
- swivel w/ brake
Description
The 3-Level Cart w/ 2 Flanges per Level with Compartment is a secure and efficient material handling solution designed to optimize organization and transportation in industrial and logistics environments. Built with a modular aluminum structure, it is 40% lighter than conventional steel models, ensuring effortless maneuverability without sacrificing durability or load capacity. Enhanced Storage and Organization This cart features two tubular levels, each with 2 flanges on the front and the rear side that prevent items from falling during transport, providing a safe and stable platform for materials, tools, or equipment. Additionally, a dedicated compartment level with a 1/2" mm thick PVC sheet allows for the secure storage of smaller or delicate items, preventing them from shifting while in motion. The 100 mm high compartment is ideal for keeping components, tools, or fragile materials neatly contained
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.