Shop TRILOGIQ
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
2-Level Shelves Push Cart
- Mfr # 21006-02
- Zoro # G923532906
product price:Â
$
905.99
/ea
Key Features
Overall Height
29 in
Overall Length
18 in
Caster Dia.
4 in
Material
Graphit
Assembled/Unassembled
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21006-02
- Zoro #
- G923532906
- UPC #
- -
- Country of Origin
- United States
- Material
- Graphit
- Assembled/Unassembled
- Assembled
- Load Capacity
- 500lbs
- Caster Type
- swivel w/ brake
- Workbench/Table Surface Material
- White PVC
- Finish
- Matte
- Color
- Gray/ black fittings
- Frame Material
- Aluminum Tube
Dimensions
- Overall Height
- 29 in
- Overall Length
- 18 in
- Caster Dia.
- 4 in
- Top Thickness
- 1/2 in
- Overall Width
- 34 in
Description
The 2-Level Shelves Push Cart is a versatile and durable solution designed to enhance efficiency, organization, and mobility in industrial, warehouse, and logistical environments. With its sturdy yet lightweight construction, this cart ensures seamless material handling and effortless maneuverability while maintaining a high load capacity. Lightweight Yet Durable Construction Built with a modular aluminum structure, the 2-Level Shelves Push Cart is 40% lighter than traditional steel models, making it easy to maneuver without compromising strength or durability. This reduction in weight allows for quicker handling and transport, optimizing workflow and reducing fatigue. Ample Storage and Protection Equipped with two spacious storage levels, this cart provides ample room for tools, materials, and equipment. The panels, 1/2" thick, offer a smooth, durable surface designed to withstand daily industrial use. The rounded, non-aggressive edges help prevent damage to walls, doors, and surrounding equipment, ensuring a safer and more efficient workspace. Effortless Mobility and Stability Designed for optimal maneuverability, the cart is mounted on two swivel casters and two swivel casters with brakes, providing smooth movement and secure positioning when needed. The casters are mounted on reinforced plates, ensuring maximum durability, strength, and long-lasting performance even in demanding environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.