
1x4 FT Flat LED Panel Lights 5CCT 3000K-6500K 20/30/40W Up to 5000LM 0-10V 0-10V Dimmable DLC, 4PK
Mfr # LR24295-4PK
Zoro # G912040641
product price: $267.99
/pk 4, $67.00/ea
Free Shipping & Returns
Key Features
Voltage
120-277V
Color Temperature
3000/3500/4000/5000/6500K
Lumens
2500/3750/5000
Material
Metal
Height
1.47 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LR24295-4PK
Zoro #
G912040641
UPC #
607609862659
Country of Origin
China
Dimensions
Height
1.47 in
Width
11.85 in
Length
47.72 in
Details
Voltage
120-277V
Color Temperature
3000/3500/4000/5000/6500K
Lumens
2500/3750/5000
Material
Metal
Standards
DLC Listed, ETL Listed
Fixture Shape
Rectangle
Lighting Technology
LED
Max. Fixture Wattage
20/30/40 W
CRI
80
Features
Dimmable, Damp Rated, IC Rated
Application
Indoor Use
For Use With
Ceiling Lighting
Power Source
Hardwired
Beam Angle
120 Degrees
Description
- •COLOR TUNABLE - Built with a 5 CCT color tunable switch on each LED light panel that will allow you to see in real time which kelvin temperature fits your space. Make a simple adjustment to go from 3000K soft white, 3500K natural white, 4000K cool white, 5000K bright white, or 6500K daylight. Don't hassle trying a single color 1x4 LED flat panel light to find the ideal ceiling light when you can have multiple options in a single fixture.
- •ADJUSTABLE LUMENS - Adjust the light output without utilizing a dimmer. The driver features an additional toggle switch enabling control over the 1x4 LED panels brightness during installation. Select from three wattage options: 20 watts for 2500 lumens, 30 watts for 3750 lumens, and 40 watts for 5000 lumens to determine your preferred lighting intensity. If you choose to have more control over your lighting, you can add a 0-10V dimmer to further adjust to your specific lighting needs.
- •COMMERCIAL GRADE - Crafted for quality lighting, this flat panel LED ceiling light features a sturdy build and backlit design to ensure even light distribution throughout your space. With integrated LED technology, it delivers 50,000 hours of continuous illumination, eliminating the need for separate light bulbs, unlike traditional tube light fixtures. Experience consistent, bright lighting without the concern of yellowing over time, allowing you to go about your day worry-free.
- •MULTI-INSTALL - The 1x4 LED light drop ceiling fixture has a slim profile, measuring only 1.47 inches in thickness. This low-profile design ensures a seamless fit into your grid drop ceiling. Additionally, if you have a standard ceiling, these fixtures are compatible with surface mounting kits, or you can utilize with a suspension kit to hang them from the ceiling (kits not included). Suitable for offices, schools, shops, businesses, restaurants, homes, and more.
- •RELIABLE LIGHTING - Experience versatile lighting with our 1x4 LED panel lights, featuring a selectable switch for 5 color temperatures and another switch for 3 wattage options. Easily find the perfect lighting for any commercial or residential setting. This 1 x 4 LED light fixture support multi-installation setups, have a damp rating for reliability, are IC air-tight insulation contact safe, DLC & ETL listed, hardwire capable from 120V to 277V, and backed by a 5 YEAR WARRANTY.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.