
Shop LUXRITE
See all product information
Modern Outdoor LED Wall Light Bubble Glass 3CCT 3000K-5000K 14 Inch 12W Black Aluminum IP65 ETL
Mfr # LR40390-1PK
Zoro # G812040345
product price: $86.65
/eaKey Features
Features
IP65
Voltage
120V
Width
5.11 in
Height
2 in
Length
14
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LR40390-1PK
Zoro #
G812040345
UPC #
607609863205
Country of Origin
China
Dimensions
Width
5.11 in
Height
2 in
Length
14
Details
Features
IP65
Voltage
120V
Watts
12
Lumens
1200
Finish
Black
Lamp Included / Lamp Not Included
No
Color Temperature
3000/4000/5000
Lighting Technology
LED
Standards
ETL Listed
Housing Material
Metal, Glass
CRI
80
Application
Indoor/Outdoor Use
Shape
Rectangle
For Use With
Wall Lights
Power Source
Hardwired
Beam Angle
77 Degrees
Description
- •3 COLOR SELECTABLE - Style your outdoor lighting with our seeded glass light fixture which has a 3 color temperature switch for a versatile lighting choice. Pick between 3000K soft white, 4000K cool white, and 5000k bright white with just a simple adjustment. It's perfect for your patio, entryway, balcony, porch, garage, storefront, terrace, or any space in need of a modern wall light.
- •DESIGN - Constructed with a black aluminum frame and adorned with beautiful bubble glass, these outdoor wall sconce lights seamlessly blend modern design and functionality. Featuring an IP65 rating, they stand resilient against outdoor elements. Enjoy bright and efficient lighting with integrated LED light, suitable for damp and wet environments. With dimensions of 14" x 5.11" x 2", these outdoor wall lights make a substantial addition to your decor, combining style with durability.
- •EASY INSTALL - Setting up the seeded glass wall sconce is simple, with no assembly required and everything set for quick installation. Simply use the provided wire caps to hardwire the lights, attach the mounting plate to your wall junction box, select your preferred lighting color, and secure the fixture to the mounting plate using the supplied screws. You'll have these porch lights ready to use in no time.
- •CONTINUOUS LIGHT - Designed for a lifespan of up to 50,000 hours, our exterior wall sconce provide energy efficiency while consistently delivering bright lighting. Unlike traditional outdoor wall lights, these fixtures remove the need for frequent replacements over the years. Experience the reliable performance of our front porch light, offering you peace of mind.
- •RELIABLE LIGHTING - Enjoy consistent and instant lighting without any flickering or delays from our outdoor sconce fixture, providing quality lighting for your home or business. This outdoor light fixture features three selectable CCT colors, simple installation, an IP65 wet and damp location rating for reliability, ETL listing for safety, robust black aluminum and elegant bubble glass construction, 77-degree beam angle, 1200 lumens, and backed by a 5 YEAR WARRANTY
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.