Shop LUXRITE

Outdoor LED Wall Sconce 16in Outdoor Wall Light Black Aluminum 3CCT 3000K-5000K 15W ETL Listed IP65

  • Mfr # LR40316-1PK

  • Zoro # G112040397


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

Features
IP65
Voltage
120V
Width
5 in
Height
3.15 in
Length
16
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LR40316-1PK
Zoro #
G112040397
UPC #
607609863144
Country of Origin
China

Dimensions

Width
5 in
Height
3.15 in
Length
16

Details

Features
IP65
Voltage
120V
Watts
15
Lumens
1500
Finish
Black
Standards
ETL Listed
Housing Material
Metal
Lamp Included / Lamp Not Included
No
CRI
80
Lighting Technology
LED
Color Temperature
3000/4000/5000
For Use With
Wall Lights
Application
Indoor/Outdoor Use
Beam Angle
120 Degrees
Shape
Rectangle
Power Source
Hardwired

Description

  • •3 COLOR OPTIONS - Elevate your exterior with our versatile outdoor wall lights, equipped with a 3 color temperature switch. Tailor your ambiance with tunable white options ranging from 3000K soft white, 4000K cool white, to 5000K bright white. Whether it's your porch, garage, patio, front door, terrace, balcony, storefront, or any outside area, these wall light fixtures offer a perfect blend of style and functionality, ensuring a personalized touch to your space.
  • •ALUMINUM & IP65 - Designed with a sturdy black aluminum frame, these outdoor sconce lighting fixtures combine durability with modern appeal and are equipped with an IP65 rating for resilience against outdoor elements. Their contemporary design adds a stylish touch to your outdoor spaces, while they maintain functionality even in damp and wet conditions. With dimensions of 16" x 5" x 3.15", these fixtures provide a substantial presence to enhance your outdoor decor.
  • •EASY SETUP - Install these outdoor light fixtures with ease, as no assembly is required and everything is ready for immediate setup. Hardwire the lights using the provided wire caps, attach the mounting plate to your wall junction box, choose your preferred lighting color, and secure the fixture to the mounting plate using the supplied screws. With these simple steps, you'll have these LED integrated porch lights ready to use.
  • •CONTINUOUS LIGHT - With a design focused on delivering bright and energy-efficient lighting, these outdoor sconces wall lighting fixtures are built to last for up to 50,000 hours of use. Unlike traditional porch light fixtures, these eliminate the need for replacements for years to come. Rest easy knowing that these outside lights for house demand little maintenance and promise longevity and dependable performance.
  • •RELIABLE LIGHTING - Experience uninterrupted lighting without flickering or delays with our front porch light, delivering quality exterior lighting for your home or business. Each outdoor wall lighting fixture offers three selectable CCT colors, easy installation, an IP65 wet and damp location rating for reliability, ETL listing for safety, durable black aluminum construction, a 120-degree beam angle, 1500 lumens, and is backed by a 5 YEAR WARRANTY.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.