All Employees Must Wash Hands Before Returning To Work., 14 in x 10 in, Aluminum, LCU5-0002-NA_14X10

  • Mfr # LCU5-0002-NA_14X10
  • Zoro # G9164255
product price: 
$
11.49
/ea

Key Features

Legend
All Employees Must Wash Hands Before Returning To Work.
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU5-0002-NA_14X10
Zoro #
G9164255
UPC #
-
Country of Origin
United States
Item
Notice Sign
Legend
All Employees Must Wash Hands Before Returning To Work.
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Header Legend Color
White
Printed Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header
Notice
ANSI Compliant
Yes
Header Background Color
Blue
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Background Color
White
Legend Style
Symbol and Text
Legend Color
Black
Sign Legend Text Color
Black
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Sign Header
Notice
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Special Properties
Metal Detectable
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend Background Color
White
Graffiti Resistant
Yes
Glow In The Dark
No
Legend Pictogram Description
Wash Hands
Sign Header Text Color
White
Sign Header Style
Text
ANSI 969 Compliant
No
Legend Pictogram ID
PHSK-21
Mounting Pattern
4 Corner
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
All Employees Must Wash Hands Before Returning To Work.
Anti-Slip Surface
No
Mirror Print
No
Maximum Service Temperature
210 Degrees F
Write on Surface
No
Number of Printed Sides
1
Average Outdoor Durability
3 to 5 yr
Sign Header Background Color
Blue
Abrasion Resistant
No
Metal Detectable
Yes
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Product Type
Aluminum Wash Hands Notice Sign

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend All Employees Must Wash Hands Before Returning To Work., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products