Shop LYLE
See all product information
Create Account
Caution Door Swings Open, 7 1/2 in W x 6 in H, V-Shape Projection, Aluminum, LCVB-0015-NA_4x6
- Mfr # LCVB-0015-NA_4x6
- Zoro # G5933949
product price:Â
$
16.49
/ea
Key Features
Legend
Caution Door Swings Open (w sym)
Sign Material
Aluminum
Height
6 in
Width
7 1/2 in
Thickness
0.04 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LCVB-0015-NA_4x6
- Zoro #
- G5933949
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6 in
- Width
- 7 1/2 in
- Thickness
- 0.04 in
- Mounting Hole Dia.
- 0.1875 in
- Depth
- 3 in
Description
Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Door Swings Open, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.