Danger, Do Not Use, 14 in W x 10 in H, Horizontal Rectangle, Non-PVC Polymer, LCU4-0332-ED_14x10

  • Mfr # LCU4-0332-ED_14x10

  • Zoro # G5290807


product price:  $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Legend
Do Not Use
Sign Material
Non-PVC Polymer
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0332-ED_14x10
Zoro #
G5290807
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Legend
Do Not Use
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header Background Color
Black, Red
Printed Language
English
Green Environmental Attribute
Does Not Contain PVC
Operating Temp. Range
-40 Degrees F to 302 Degrees F
Header Legend Color
White
Header
Danger
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Background Color
White
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
65 Degrees F
Sign Header Text Color
White
Protective Coating
Clear Film Laminate
Corrosion Resistant
No
Adhesive Style
Permanent
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
Do Not Use
Sign Header Style
Text
Maximum Service Temperature
176 Degrees F
Sign Legend Background Color
White
Sign Header Background Color
Black, Red, White
Sign Mounting Location
Wall
Number of Printed Sides
1
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Sign Legend Style
Text
Graffiti Resistant
Yes
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Includes Mounting Hardware
No
Anti-Slip Surface
No
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Average Outdoor Durability
1 to 3 yr
State Specific Sign
No
ANSI 969 Compliant
No
Sign Header
Danger
Sign Format
Traditional OSHA

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Use, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.