Keep Away Danger Reflective Label, 3 1/2 in Height, 5 in Width, Reflective Sheeting, English

  • Mfr # LCU4-0329-RD_5X3.5

  • Zoro # G9327319


product price: $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Danger
Legend
Keep Away
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0329-RD_5X3.5
Zoro #
G9327319
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Keep Away Danger Reflective Label
Header
Danger
Legend
Keep Away
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header Legend Color
White
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
White
Sign Legend
Keep Away
Anti-Slip Surface
No
Glow In The Dark
No
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Sign Header Text Color
White
Write on Surface
No
Metal Detectable
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
Sign Header Style
Text
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Traditional OSHA
Abrasion Resistant
No
Sign Header Background Color
Black, Red, White
Mirror Print
No
Corrosion Resistant
No
Sign Header
Danger
Average Outdoor Durability
1 yr
Adhesive Type
Acrylic
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible

Description

Keep Away Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Away, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.