Shop LYLE
See all product information
Create Account
No Idling Please Turn Off Engine with Graphic, 18x18, High Intensity Prismatic, Tan
- Mfr # G-7360-HI_18x18
- Zoro # G922952934
product price:Â
$
37.19
/ea
Key Features
Legend
No Idling Please Turn Off Engine with Graphic
Width
18 in
Size
18" x 18"
UV Resistant
Yes
Double-Sided
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G-7360-HI_18x18
- Zoro #
- G922952934
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 18 in
- Size
- 18" x 18"
- Thickness
- 0.080 in
- Height
- 18 in
- Length
- 0.5 in
Details
- Legend
- No Idling Please Turn Off Engine with Graphic
- UV Resistant
- Yes
- Double-Sided
- No
- Sign Material
- Aluminum
- Number of Printed Sides
- 1
- Sign Mounting Style
- Post Mount
- Sign Background Color
- Tan
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.