Shop LYLE
See all product information
Create Account
No Roller Blading, Skating, Ball Playing, Skate, 18x12, Engineer Grade, White
- Mfr # G-5980-EG_18x12
- Zoro # G922956536
product price:Â
$
19.19
/ea
Key Features
Legend
No Roller Blading, Skating, Ball Playing, Skate
Sign Material
Aluminum
Height
12 in
Thickness
0.063 in
Sign Mounting Style
Post Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G-5980-EG_18x12
- Zoro #
- G922956536
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 12 in
- Thickness
- 0.063 in
- Size
- 18" x 12"
- Width
- 18 in
- Length
- 0.5 in
Details
- Legend
- No Roller Blading, Skating, Ball Playing, Skate
- Sign Material
- Aluminum
- Sign Mounting Style
- Post Mount
- UV Resistant
- Yes
- Double-Sided
- No
- Number of Printed Sides
- 1
- Sign Background Color
- White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.