No Smoking Danger Reflective Label, 5 in H, 7 in W, Reflective Sheeting, English, LCU4-0471-RD_7X5

  • Mfr # LCU4-0471-RD_7X5

  • Zoro # G9343306


product price:  $4.45
/ea
Sold in multiples of 2 for $8.90

Key Features

Header
Danger
Legend
Explosive Gas No Smoking
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0471-RD_7X5
Zoro #
G9343306
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Danger Reflective Label
Header
Danger
Legend
Explosive Gas No Smoking
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Black, Red
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
15 ft
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Mirror Print
No
Write on Surface
No
Sign Header Style
Text
Protective Coating
No Protective Coating
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
Not Outdoor Rated
Abrasion Resistant
No
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Header
Danger
Sign Legend Style
Text
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Material Properties
Flexible
ANSI 969 Compliant
No
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Corrosion Resistant
No
Sign Header Background Color
Black, Red, White
Sign Legend
Explosive Gas No Smoking
Sign Header Text Color
White
State Specific Sign
No
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
Average Outdoor Durability
1 yr
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
No Smoking Danger Reflective Label

Description

No Smoking Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Explosive Gas No Smoking, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products