Notice, Ear Protection Must Be Worn Beyond This Point, 10 in x 14 in, Polyester, LCU5-0217-ND_14X10
- Mfr # LCU5-0217-ND_14X10
- Zoro # G8859910
product price:Â
$
4.85
/ea
Sold in multiples of 2 for
$9.70
Key Features
Sign Material
Polyester
Height
10 in
Width
14 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LCU5-0217-ND_14X10
- Zoro #
- G8859910
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 10 in
- Width
- 14 in
- Thickness
- 0.004 in
- Depth
- 1/250 in
Description
Hearing Notice Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Ear Protection Must Be Worn Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.